Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PC-P-18
Zoro # G407458630
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Environment Indoor & Light Outdoor
- Approximate Viewing Distance 18 ft
- Weight 5 lb
- Diameter 18 in
- Mirror Style Convex Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PC-P-18
- Zoro # G407458630
- UPC # 691964013290
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Details
Mirror Environment | Indoor & Light Outdoor |
Approximate Viewing Distance | 18 ft |
Weight | 5 lb |
Mirror Style | Convex Mirror |
Mirror Material | Polycarbonate |
Mirror Shape | Round |
Backing Material | Plastic |
Viewing Angle | 180 Degrees |
Item | Convex Security Mirror |
Includes Mounting Hardware | Yes |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Polycarbonate, Backing Material Plastic, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 18 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 4XL Insulated Hooded Jacket, Orange (8385)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, L (2991-5)
- C.H. HANSON Stencil, Number Kit, 12pcs., 6 x 4 In. (70355)
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28, Orange, 100 PK (TRUSTFITPOD-1)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-32)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-18)
- FRED SILVER Convex Security Mirror (PLX-2030-T)
- FRED SILVER Convex Security Mirror (PLXR-P-1626T)
- FRED SILVER Drop In Dome Safety Mirror (D-DROP-24)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- FRED SILVER Convex Security Mirror (PLXR-36)
- Fred Silver Traffic Safety