Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PC-36-T
Zoro # G708018984
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 11 lb
- Printed Language English
- Mounting Bracket Type Swivel Mounting C Bracket
- Rim Material Rubber
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fred Silver
- MFR # PC-36-T
- Zoro # G708018984
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Details
Weight | 11 lb |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Includes Mounting Hardware | Yes |
Integrated Safety Border | No |
Mirror Style | Convex Mirror |
Mirror Material | Polycarbonate |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Item | Convex Security Mirror, Indoor |
Backing Material | Hardboard |
Viewing Angle | 180 Degrees |
Mirror Shape | Round |
Approximate Viewing Distance | 36 ft |
Mirror Environment | Indoor |
Description
Convex Security Mirror, Indoor, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Polycarbonate, Backing Material Hardboard, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BR Front Lever Spray Nozzle, 1/2", FNPT (DWG050)
- CONDOR Hot Mill Gloves, White, Men's L, PR (2AP57)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-XL)
- ALLEGRO INDUSTRIES Head Harness Assembly, 992002 (9920-02)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M18)
- FRED SILVER Convex Security Mirror (PLX-26-T)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- FRED SILVER Convex Security Mirror (PLX-26)
- FRED SILVER Half Dome Safety Mirror (H-DOME-36)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- Fred Silver Traffic Safety