Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PC-30-T
Zoro # G308019008
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printed Language English
- Backing Material Hardboard
- Includes Mounting Hardware Yes
- Rim Material Rubber
- Viewing Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PC-30-T
- Zoro # G308019008
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 30 in |
Details
Item | Convex Security Mirror, Indoor |
Printed Language | English |
Backing Material | Hardboard |
Includes Mounting Hardware | Yes |
Rim Material | Rubber |
Viewing Angle | 180 Degrees |
Mirror Shape | Round |
Mirror Style | Convex Mirror |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Approximate Viewing Distance | 30 ft |
Mirror Environment | Indoor |
Mounting Bracket Type | Swivel Mounting C Bracket |
Integrated Safety Border | No |
Weight | 9 lb |
Mirror Material | Polycarbonate |
Description
Convex Security Mirror, Indoor, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Polycarbonate, Backing Material Hardboard, Diameter 30 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Green, 65 FPM (125XBRZG24D)
- ONGUARD Boot Covers, Slip Resist Sole, 2XL, Ylw, PR (9759000)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18HA (R2-1-5-18HA)
- FRED SILVER Convex Security Mirror (PLXR-M-2030T)
- FRED SILVER Convex Security Mirror (PC-P-18)
- FRED SILVER Convex Security Mirror (PLX-48)
- FRED SILVER Drop In Dome Safety Mirror (DOME-X-18)
- FRED SILVER Convex Security Mirror (PLX-13)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M36)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 24" dia. (PED-1524)
- Fred Silver Safety and Security Mirrors