Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PC-13
Zoro # G207366784
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 180 Degrees
- Mirror Shape Round
- Includes Mounting Hardware Yes
- Mirror Environment Indoor & Light Outdoor
- Mirror Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PC-13
- Zoro # G207366784
- UPC # 691964011081
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 13 in |
Details
Viewing Angle | 180 Degrees |
Mirror Shape | Round |
Includes Mounting Hardware | Yes |
Item | Convex Security Mirror |
Mirror Environment | Indoor & Light Outdoor |
Mirror Material | Polycarbonate |
Includes | Mounting Hardware Kit |
Weight | 4 lb |
Backing Material | Hardboard |
Approximate Viewing Distance | 13 ft |
Mirror Style | Convex Mirror |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Polycarbonate, Backing Material Hardboard, Diameter 13 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 13 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Attack Line Fire Hose, Rubber, 100 ft. L (G52H15HDB100N)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-LSETPBK-OXL)
- CONDOR Reading Glasses, +1.25, Clear (52RW69)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- FRED SILVER Half Dome Safety Mirror (H-DOME-36)
- FRED SILVER Convex Security Mirror (PLX-26)
- FRED SILVER Convex Security Mirror (PLXR-P-30-T)
- FRED SILVER Convex Security Mirror (PXLR-P-36-TT)
- FRED SILVER Convex Security Mirror (PLXR-M-18)
- FRED SILVER Convex Security Mirror (PLXR-26)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- Fred Silver Safety and Security Mirrors