Shop All Condiments and Salad Dressings
Frank'S Redhot
Hot Sauce, 25 oz, 2 Ct, PK2
Mfr # 96797
Zoro # G909192711
product price: $38.29
/pk 2, $19.15/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packs per Case 2
- Flavor/Variety Original Cayenne Pepper
- Container Type Bottle
- Product Type Condiments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frank'S Redhot
- MFR # 96797
- Zoro # G909192711
- UPC # 041500967974
- Country of Origin United States
- Category Condiments and Salad Dressings
Dimensions
Item Height | 9 3/8 in |
Item Length | 6 3/8 in |
Item Width | 3 1/4 in |
Item Size | 25 oz |
Details
Item | Hot Sauce |
Packs per Case | 2 |
Flavor/Variety | Original Cayenne Pepper |
Items per Pack | 2 |
Container Type | Bottle |
Product Type | Condiments |
Description
Hot Sauce, Item Length 6 3/8 in, Item Height 9 3/8 in, Product Type Condiments, Packs per Case 2, Item Width 3 1/4 in, Flavor/Variety Original Cayenne Pepper, Items per Pack 2, Item Size 25 oz, Container Type Bottle, Package Quantity 2
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, AR, AZ, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON PAPER Interfold Napkins, 1-Ply, White, 6 1/2 x 10.0625, PK6000 (4545VN)
- SUE BEE 12 oz. Sue Bee Honey Tableservers, PK12 (25)
- MOCAFE Precious Divinity Vanilla Chai 3lbs. Bag, PK4 (794330)
- ANDREAS Andreas JO-63 6.5 in. Round Silicone Mat Jar Opener - White Dots - Pack of 3 (JO-63)
- COMMODITY HONEY Commodity Light Amber Honey 60lbs (9005)
- MRS. BUTTERWORTH Mrs. Butterworth Original Syrup 128 oz. Jug, PK4 (4420939716)
- MAPLE GROVE Maple Grove Pure Maple Syrup 1 gal., PK4 (57123350)
- EL YUCATECO Black Label Habanero Hot Sauce 67.63 fl. oz., PK2 (10816493010276)
- WISH-BONE Wishbone Ranch Salad Dressing 8 fl. oz., PK12 (4132100570)
- POLANER Red Raspberry Preserves, PK6 (055494)
- NUTELLA Nu Fs 120x.52 oz. Portion Control, PK120 (80601)
- Frank'S Redhot Pantry