Shop All Glues
Franklin
Spray Adhesive, Clear, 12 oz, Aerosol Can
Mfr # 3703
Zoro # G610384016
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 12 oz
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 16/Case (T9336Y)
- TAPECASE Plating Tape, 3/4 In, Black (15D678)
- DUCK BRAND Max Duck Tape 35Yd Blk (240867)
- OSI 28 Oz. QB300 Multi-Purpose Construction Adhesive (827628)
- FRANKLIN TB METAL ROOF SEALANT 10.1 OZ WHITE (61001)
- TITEBOND Floor Adhesive, Melamine Series, Off-White, 24 hr Full Cure, 28 oz, Cartridge (4014)
- BUSINESS SOURCE Glue Stick, White, 1.26 oz (BSN15788)
- TITEBOND ADHESIVE LIGHT BEIGE INDR (4056)
- FLEX GLUE Off-White, 4 Ga, Pail (GFSCLRMINI-8)
- GORILLA GLUE Adhesive, Wood Glue Series, Creamy Tan, 24 hr Full Cure, 1 gal, Pail (6231501)
- SUPER GLUE SGH22-48 Tubes, 2PK (SU564826)
- Franklin Glues