Shop All Bench and Floor Scales
Franklin Machine Products
FMP 280-1564 400 lb. Digital Receiving Scale with Remote Display
Mfr # 3592801564
Zoro # G911634964
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Machine Products
- MFR # 3592801564
- Zoro # G911634964
- Country of Origin China
- Category Bench and Floor Scales
Description
This FMP 280-1564 digital receiving scale is the perfect way to ensure that you receive the food you pay for! This scale boasts a 400 lb. capacity and a stainless steel 12'' x 15'' platform for weighing all of your incoming goods while the remote digital display makes it easy to mount your readouts in the most convenient location. The scale has a tare function for quickly weighing items in a container and it displays in either pounds pounds / ounces or kilograms. Since it can withstand temperatures between 14 and 122 degrees Fahrenheit this scale is suitable for a wide range of work environments and it comes with everything you need to get started including an AC adapter 4 AAA batteries a wall mounting bracket and a printer cable.Readout Measurements:400 lb. x 5 oz.181 kg. x 0.1 kg.Overall Dimensions:Width: 15''Depth: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Round Stic® Xtra Life Ball Pen, Black, 60 Per Pack, PK2 (GSM609BK)
- HP Toner Cartridge, Black (CE505X)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2W0203)
- XEROX Toner, 15,500 Page-Yield, Black (106R03393)
- BRECKNELL PS3000 Floor Scale, 3000lb cap, Vet, Freight, 78.75in. x39.37in. Platform, Dual Pwr, LCD, Rubber Mat (810036380331)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5001HS)
- BRECKNELL Brecknell GP100-USB Digital Bench Scale with USB Port, 100 x 0.2 lb, 12-1/2" x 11" Platform (816965006755)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150L)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS 150M)
- COMPUTE-A-CHARGE Scale (CC800A)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- Franklin Machine Products Shipping & Packing Scales