Shop All Drain Strainers
Franklin Machine Products
FMP 102-1142 Plastic Dome Floor Sink Strainer - 7'' x 7''
Mfr # 3591021142
Zoro # G811582884
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Machine Products
- MFR # 3591021142
- Zoro # G811582884
- Country of Origin United States
- Category Drain Strainers
Description
Prevent your mop or floor sink drain pipes from clogging with this FMP 102-1142 plastic dome floor sink strainer! With a tapered bottom this 7'' x 7'' strainer fits comfortably in standard size mop sinks and the dome shape helps water to drain evenly. Plus the large holes allow for even quicker draining so you can get back to cleaning in an efficient manner.Overall Dimensions:Length: 7''Width: 7''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" NL PEX ELBOW-F1960 (462-002NL)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB03)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G089)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ZORO SELECT Drain Protector, Pipe Dia 1 5/8 In (1PPG4)
- WHITEHAUS 3.5" Basket Strainer, Polished Chrome (RNW35-C)
- WORLDWIDE SOURCING Strainer Bath-Wash Tub 1-3/8 (PMB-144)
- KOHLER Strainer Body Lever Lift (29060-CP)
- PLUMB PAK Strainer Bath Drain Footlock (PP22620PC)
- COMPONENT HARDWARE Brass Drain 4" L, 1-3/8" dia. 2" Flange (E16-4030-LW)
- FASTFOOD 6-.50in. Cast Iron Strainer (FA737757)
- Franklin Machine Products Drain Strainers