Shop All Pump Parts
Franklin Electric
Replacement Part, 5.75" x 7.5" x 7.5
Mfr # 87109789-00
Zoro # G504420158
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Elbow
- For Use With 3NC Series Pumps, 4NC Series Pumps
- Includes Hardware and Gasket
- Rollers N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 87109789-00
- Zoro # G504420158
- UPC # 7899425563664
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Dimensions | 5.75in x 7.5in x 7.5in |
Details
Item | Replacement Part |
Material | Cast Iron |
Type | Elbow |
For Use With | 3NC Series Pumps, 4NC Series Pumps |
Includes | Hardware and Gasket |
Rollers | N |
Fits Brand | Franklin Electric |
Compliance | N |
Section Description | 3" Elbow Kit |
Warranty | 1yr |
Product Type | Bolt-On Elbow |
For Use With Mfr. Model Number | 87109789-00 |
Description
Replacement Part, Fits Brand Franklin Electric, For Use With Grainger Item Number 793V85, For Use With Mfr. Model Number 87109789-00, Includes Hardware and Gasket, Compliance N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/230VAC (55JJ63)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 13 GPM (66605J-344)
- DWYER INSTRUMENTS Flow Meter 200 Sccm Range Cc/Min Air (RMA-11-TMV)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1F5G4)
- FRANKLIN ELECTRIC Franklin Electric 599119 Piggyback Mechanical Float Switch (599119)
- FRANKLIN ELECTRIC Relay 230V (305213961)
- FRANKLIN ELECTRIC Relay 230V (305213902)
- SQUARE D Square D FHG2J27CP 100 PSI Cut-Out Pumptrol Pressure Switch (40993)
- WATER SOURCE Water Source 235824 2 in. Plastic Inline Sewage Check Valve (235824)
- DAYTON Pump Casing O-Ring (200800180)
- DAYTON Seal Assembly (PPTLS5013G)
- Franklin Electric Pump Parts