Shop All Pump Motor Parts
Franklin Electric
Pump Motor Starter Kit, NC Series
Mfr # 520851
Zoro # G604420164
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 87109896-00, Mfr. No. 87110366-00, Mfr. No. 87110382-00, Mfr. No. 87110394-00
- Compatible with Brand Franklin Electric
- Compatible with Manufacturer Model Number 87109896-00, 87110366-00, 87110382-00, 87110394-00
- Includes Relay, Run Capacitor, Start Capacitor
- Compatible with Series NC, NCX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 520851
- Zoro # G604420164
- UPC # 0010121002876
- Country of Origin Multiple
- Category Pump Motor Parts
Details
Item | Pump Control Panel |
For Use With | Mfr. No. 87109896-00, Mfr. No. 87110366-00, Mfr. No. 87110382-00, Mfr. No. 87110394-00 |
Compatible with Brand | Franklin Electric |
Compatible with Manufacturer Model Number | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
Includes | Relay, Run Capacitor, Start Capacitor |
Compatible with Series | NC, NCX |
Compatible with Pump Type | Submersible Non-Clog Pumps |
Number of Pumps Controlled | 1 |
Control Box Type | CSCR |
Phase - Pumps | 1 |
Type | Capacitor Kit |
Switch Actuation | No Switch Included |
Motor/Pump HP | 3 hp |
Amps | 17.5 to 30 A |
Compatible Pump Type | Submersible Non-Clog Pumps |
Compatible Grainger Part Number | 793V77 |
Compatible Manufacturer Part Number | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
Compatible with Manufacturer Model Number [NEW] | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
Compatible with Manufacturer Part Number | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
Compatible Manufacturer Model Number | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
For Use with Mfr. Model Number | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
For Use With Mfr. Model Number | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
Description
Pump Control Panel, Compatible with Grainger Part Number 793V77, Compatible with Manufacturer Model Number 87109896-00, 87110366-00, 87110382-00, 87110394-00, Includes Relay, Run Capacitor, Start Capacitor, Compatible with Brand Franklin Electric, Compatible with Pump Type Submersible Non-Clog Pumps, Compatible with Series NC, NCX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA SPOOL ASSY 40/50/80, Old Part Number 803114 (805085)
- US SEAL PS Pump Seal (PS-2135)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, 1-1/2in., Digital (900CDPX1.5)
- DAYTON O Ring Kit, T31 Mech Seal (26KJ17)
- FRANKLIN ELECTRIC Pump Motor Starter Kit, NC Series (513414)
- WEG -1.1,3600, 56J Frame, Pump Motors (00156ES1BJP56J-S)
- WEG -1.1,3600, M48Y Frame, Pump Motors (PCQ115H)
- SKIDMORE Mechanical Alternator - Top Mount (54501)
- SKIDMORE Mechanical Seal Kit (54049)
- STENNER Toggle Switch (PM6E000)
- T-H MARINE SUPPLIES T-H Marine G-Force ELIMINATOR Black Prop Nut f/Garmin Force Trolling Motor (GFELGF-BK-DP)
- Franklin Electric Pump Motor Parts