Shop All Pump Motor Parts
Franklin Electric
Pump Motor Starter Kit, NC Series
Mfr # 513417
Zoro # G804420155
product price: $2,861.99
/ea
Free Shipping & Returns
$2,861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 87109896-00, Mfr. No. 87110366-00, Mfr. No. 87110382-00, Mfr. No. 87110394-00
- Compatible with Brand Franklin Electric
- Compatible with Pump Type Submersible Non-Clog Pumps
- Includes Not Available
- Compatible with Manufacturer Model Number 87109896-00, 87110366-00, 87110382-00, 87110394-00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 513417
- Zoro # G804420155
- UPC # 0010121002609
- Country of Origin Multiple
- Category Pump Motor Parts
Details
Item | Pump Control Panel |
For Use With | Mfr. No. 87109896-00, Mfr. No. 87110366-00, Mfr. No. 87110382-00, Mfr. No. 87110394-00 |
Compatible with Brand | Franklin Electric |
Compatible with Pump Type | Submersible Non-Clog Pumps |
Includes | Not Available |
Compatible with Manufacturer Model Number | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
Compatible with Series | NC, NCX |
Number of Pumps Controlled | 2 |
Enclosure Type | NEMA 4X |
Type | Alternating Duplex Control Panel |
Compatible Pump Type | Submersible Non-Clog Pumps |
Amps | 23 to 32 A |
Phase - Pumps | 1 |
Control Box Type | CSCR |
Motor/Pump HP | 3 hp |
Switch Actuation | No Switch Included |
Compatible Grainger Part Number | 793V83 |
Compatible with Manufacturer Model Number [NEW] | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
Compatible with Manufacturer Part Number | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
Compatible Manufacturer Part Number | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
Compatible Manufacturer Model Number | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
For Use with Mfr. Model Number | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
For Use With Mfr. Model Number | 87109896-00, 87110366-00, 87110382-00, 87110394-00 |
Description
Pump Control Panel, Compatible with Grainger Part Number 793V83, Compatible with Manufacturer Model Number 87109896-00, 87110366-00, 87110382-00, 87110394-00, Includes Not Available, Compatible with Brand Franklin Electric, Compatible with Pump Type Submersible Non-Clog Pumps, Compatible with Series NC, NCX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH Diaphragm Metering Pump, 15 GPD, 100 PSI (X015-XA-BAA8G19)
- FLUX Drum Pump, Polypropylene, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power. For DEF Service. (24-ZORO0120)
- LITTLE GIANT PUMP 1/10 HP PPS Magnetic Drive Pump 115V 1" FPT (582604)
- FLOTEC Overhaul Kit (FPP5001)
- FRANKLIN ELECTRIC Pump Motor Starter Kit, NC Series (513414)
- FLUX Rebuild Kit for F416 Air Motor (24-ZORO0301)
- STENNER Toggle Switch (PM6E000)
- SKIDMORE Mechanical Seal Kit (54049)
- WEG -1.1,3600, M48Y Frame, Pump Motors (PCQ115H)
- FLUX Rebuild Kit for F458 Electric Motor (24-ZORO0304)
- T-H MARINE SUPPLIES T-H Marine G-Force ELIMINATOR Black Prop Nut f/Garmin Force Trolling Motor (GFELGF-BK-DP)
- Franklin Electric Pump Motor Parts