Shop All Pump Motor Parts
Franklin Electric
Pump Motor Starter Kit, NC Series
Mfr # 513414
Zoro # G604420157
product price: $2,758.99
/ea
Free Shipping & Returns
$2,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 87109899-00, Mfr. No. 87110370-00, Mfr. No. 87110385-00, Mfr. No. 87110398-00, Mfr. No. 87110410-00, Mfr. No. 87110422-00, Mfr. No. 87110426-00
- Includes Not Available
- Compatible with Pump Type Submersible Non-Clog Pumps
- Compatible with Brand Franklin Electric
- Compatible with Manufacturer Model Number 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 513414
- Zoro # G604420157
- UPC # 0010121002593
- Country of Origin Multiple
- Category Pump Motor Parts
Details
Item | Pump Control Panel |
For Use With | Mfr. No. 87109899-00, Mfr. No. 87110370-00, Mfr. No. 87110385-00, Mfr. No. 87110398-00, Mfr. No. 87110410-00, Mfr. No. 87110422-00, Mfr. No. 87110426-00 |
Includes | Not Available |
Compatible with Pump Type | Submersible Non-Clog Pumps |
Compatible with Brand | Franklin Electric |
Compatible with Manufacturer Model Number | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
Compatible with Series | NC, NCX |
Compatible Pump Type | Submersible Non-Clog Pumps |
Number of Pumps Controlled | 2 |
Phase - Pumps | 3 |
Motor/Pump HP | 3 hp |
Enclosure Type | NEMA 4X |
Control Box Type | None |
Type | Alternating Duplex Control Panel |
Amps | 8 to 32 A |
Switch Actuation | No Switch Included |
Compatible with Manufacturer Part Number | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
Compatible with Manufacturer Model Number [NEW] | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
Compatible Manufacturer Part Number | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
Compatible Grainger Part Number | 793V82 |
Compatible Manufacturer Model Number | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
For Use with Mfr. Model Number | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
For Use With Mfr. Model Number | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
Description
Pump Control Panel, Compatible with Grainger Part Number 793V82, Compatible with Manufacturer Model Number 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00, Includes Not Available, Compatible with Brand Franklin Electric, Compatible with Pump Type Submersible Non-Clog Pumps, Compatible with Series NC, NCX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Replacement Pump PARPMP00060A for Jetstream 220, 230, 240 (PARPMP00060A)
- APG Kari float switch - high alarm (KA-1H)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8020-ULL-NC)
- DAYTON Pressure Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (45MW19)
- WEG -1.1,3600, M48Y Frame, Pump Motors (PCQ115H)
- T-H MARINE SUPPLIES T-H Marine G-Force ELIMINATOR Black Prop Nut f/Garmin Force Trolling Motor (GFELGF-BK-DP)
- SKIDMORE Mechanical Seal Kit (54049)
- STENNER Toggle Switch (PM6E000)
- SKIDMORE Mechanical Alternator - Top Mount (54501)
- WEG -1.1,3600, 56J Frame, Pump Motors (00156ES1BJP56J-S)
- FLUX Rebuild Kit for F458 Electric Motor (24-ZORO0304)
- Franklin Electric Pump Motor Parts