Shop All Pump Motor Parts
Franklin Electric
Pump Motor Starter Kit, NC Series
Mfr # 513413
Zoro # G604420232
product price: $2,758.99
/ea
Free Shipping & Returns
$2,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 87110360-00, Mfr. No. 87110374-00, Mfr. No. 87110388-00, Mfr. No. 87110402-00, Mfr. No. 87110414-00
- Includes Not Available
- Compatible with Series NC, NCX
- Compatible with Manufacturer Model Number 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00
- Compatible with Pump Type Submersible Non-Clog Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 513413
- Zoro # G604420232
- UPC # 010121006027
- Country of Origin Multiple
- Category Pump Motor Parts
Details
Item | Pump Control Panel |
For Use With | Mfr. No. 87110360-00, Mfr. No. 87110374-00, Mfr. No. 87110388-00, Mfr. No. 87110402-00, Mfr. No. 87110414-00 |
Includes | Not Available |
Compatible with Series | NC, NCX |
Compatible with Manufacturer Model Number | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
Compatible with Pump Type | Submersible Non-Clog Pumps |
Compatible with Brand | Franklin Electric |
Motor/Pump HP | 3 hp |
Compatible Pump Type | Submersible Non-Clog Pumps |
Switch Actuation | No Switch Included |
Control Box Type | None |
Type | Alternating Duplex Control Panel |
Number of Pumps Controlled | 2 |
Phase - Pumps | 3 |
Enclosure Type | NEMA 4X |
Amps | 3 to 12 A |
Compatible with Manufacturer Part Number | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
Compatible Manufacturer Part Number | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
Compatible with Manufacturer Model Number [NEW] | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
Compatible Grainger Part Number | 793V81 |
Compatible Manufacturer Model Number | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
For Use with Mfr. Model Number | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
For Use With Mfr. Model Number | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
Description
Pump Control Panel, Compatible with Grainger Part Number 793V81, Compatible with Manufacturer Model Number 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00, Includes Not Available, Compatible with Brand Franklin Electric, Compatible with Pump Type Submersible Non-Clog Pumps, Compatible with Series NC, NCX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft 0.718" Op Hgt SS Viton Ceramic Cup (BSP-3867)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661A3-344-C)
- PEABODY ENGINEERING ProChem® Pump Containment Enclosure w/Cover & Divider, Holds 2 Pump, 22"Lx18-1/2"Wx22"H, Blue (253-29867)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0002)
- FRANKLIN ELECTRIC Pump Motor Starter Kit, NC Series (513414)
- FLUX Rebuild Kit for FEM4070 Electric Motor (24-ZORO0302)
- WEG -1.1,3600, M48Y Frame, Pump Motors (PCQ115H)
- SKIDMORE Mechanical Alternator - Top Mount (54501)
- FLUX Rebuild Kit for F416 Air Motor (24-ZORO0301)
- T-H MARINE SUPPLIES T-H Marine G-Force ELIMINATOR Black Prop Nut f/Garmin Force Trolling Motor (GFELGF-BK-DP)
- WEG -1.1,3600, 56J Frame, Pump Motors (00156ES1BJP56J-S)
- Franklin Electric Pump Motor Parts