Shop All Pump Motor Parts
Franklin Electric
Pump Motor Starter Kit, NC Series
Mfr # 513411
Zoro # G804420230
product price: $1,801.99
/ea
Free Shipping & Returns
$1,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 87109899-00, Mfr. No. 87110370-00, Mfr. No. 87110385-00, Mfr. No. 87110398-00, Mfr. No. 87110410-00, Mfr. No. 87110422-00, Mfr. No. 87110426-00
- Includes Not Available
- Compatible with Manufacturer Model Number 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00
- Compatible with Pump Type Submersible Non-Clog Pumps
- Compatible with Series NC, NCX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 513411
- Zoro # G804420230
- UPC # 010121005990
- Country of Origin Multiple
- Category Pump Motor Parts
Details
Item | Pump Control Panel |
For Use With | Mfr. No. 87109899-00, Mfr. No. 87110370-00, Mfr. No. 87110385-00, Mfr. No. 87110398-00, Mfr. No. 87110410-00, Mfr. No. 87110422-00, Mfr. No. 87110426-00 |
Includes | Not Available |
Compatible with Manufacturer Model Number | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
Compatible with Pump Type | Submersible Non-Clog Pumps |
Compatible with Series | NC, NCX |
Compatible with Brand | Franklin Electric |
Switch Actuation | No Switch Included |
Motor/Pump HP | 3 hp |
Number of Pumps Controlled | 1 |
Control Box Type | None |
Amps | 8 to 32 A |
Enclosure Type | NEMA 4X |
Phase - Pumps | 3 |
Type | Simplex Control Panel |
Compatible Pump Type | Submersible Non-Clog Pumps |
Compatible with Manufacturer Part Number | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
Compatible with Manufacturer Model Number [NEW] | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
Compatible Grainger Part Number | 793V79 |
Compatible Manufacturer Part Number | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
Compatible Manufacturer Model Number | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
For Use with Mfr. Model Number | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
For Use With Mfr. Model Number | 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00 |
Description
Pump Control Panel, Compatible with Grainger Part Number 793V79, Compatible with Manufacturer Model Number 87109899-00, 87110370-00, 87110385-00, 87110398-00, 87110410-00, 87110422-00, 87110426-00, Includes Not Available, Compatible with Brand Franklin Electric, Compatible with Pump Type Submersible Non-Clog Pumps, Compatible with Series NC, NCX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Kit, valve SD-S-PP/E/C-1 Dosing Pump Kits - Chemical Metering Pumps (97751599)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 28 GPM (3HJW8)
- DAYTON Valve, Regulating, 2-3 GPM (1MDA1)
- STENNER Peristaltic Fixed Rate 45MPHP10 10GPD 100Psi 1/4"W (45MFH2A1SUG1)
- FRANKLIN ELECTRIC Pump Motor Starter Kit, NC Series (513414)
- WEG -1.1,3600, M48Y Frame, Pump Motors (PCQ115H)
- SKIDMORE Mechanical Alternator - Top Mount (54501)
- T-H MARINE SUPPLIES T-H Marine G-Force ELIMINATOR Black Prop Nut f/Garmin Force Trolling Motor (GFELGF-BK-DP)
- FLUX Rebuild Kit for FEM4070 Electric Motor (24-ZORO0302)
- FLUX Rebuild Kit for F458 Electric Motor (24-ZORO0304)
- FLUX Rebuild Kit for F416 Air Motor (24-ZORO0301)
- Franklin Electric Pump Motor Parts