Shop All Pump Motor Parts
Franklin Electric
Pump Motor Starter Kit, NC Series
Mfr # 513410
Zoro # G704420231
product price: $1,801.99
/ea
Free Shipping & Returns
$1,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 87110360-00, Mfr. No. 87110374-00, Mfr. No. 87110388-00, Mfr. No. 87110402-00, Mfr. No. 87110414-00
- Compatible with Manufacturer Model Number 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00
- Includes Not Available
- Compatible with Pump Type Submersible Non-Clog Pumps
- Compatible with Series NC, NCX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 513410
- Zoro # G704420231
- UPC # 010121005983
- Country of Origin Multiple
- Category Pump Motor Parts
Details
Item | Pump Control Panel |
For Use With | Mfr. No. 87110360-00, Mfr. No. 87110374-00, Mfr. No. 87110388-00, Mfr. No. 87110402-00, Mfr. No. 87110414-00 |
Compatible with Manufacturer Model Number | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
Includes | Not Available |
Compatible with Pump Type | Submersible Non-Clog Pumps |
Compatible with Series | NC, NCX |
Compatible with Brand | Franklin Electric |
Number of Pumps Controlled | 1 |
Phase - Pumps | 3 |
Enclosure Type | NEMA 4X |
Compatible Pump Type | Submersible Non-Clog Pumps |
Type | Simplex Control Panel |
Amps | 3 to 12 A |
Motor/Pump HP | 3 hp |
Control Box Type | None |
Switch Actuation | No Switch Included |
Compatible Grainger Part Number | 793V78 |
Compatible with Manufacturer Model Number [NEW] | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
Compatible with Manufacturer Part Number | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
Compatible Manufacturer Part Number | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
Compatible Manufacturer Model Number | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
For Use with Mfr. Model Number | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
For Use With Mfr. Model Number | 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00 |
Description
Pump Control Panel, Compatible with Grainger Part Number 793V78, Compatible with Manufacturer Model Number 87110360-00, 87110374-00, 87110388-00, 87110402-00, 87110414-00, Includes Not Available, Compatible with Brand Franklin Electric, Compatible with Pump Type Submersible Non-Clog Pumps, Compatible with Series NC, NCX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PPT30007G)
- SPRINGER PARTS FPX Seal Service Kit, 633 CO/C/FKM (66502734); Replaces Fristam Part# 1802600002 (1802600002SP)
- ARO Replacement Seat, Polypropylene (94707-1)
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (5UXG1)
- FRANKLIN ELECTRIC Pump Motor Starter Kit, NC Series (513414)
- STENNER Toggle Switch (PM6E000)
- FLUX Rebuild Kit for F416 Air Motor (24-ZORO0301)
- WEG -1.1,3600, 56J Frame, Pump Motors (00156ES1BJP56J-S)
- T-H MARINE SUPPLIES T-H Marine G-Force ELIMINATOR Black Prop Nut f/Garmin Force Trolling Motor (GFELGF-BK-DP)
- SKIDMORE Mechanical Seal Kit (54049)
- WEG -1.1,3600, M48Y Frame, Pump Motors (PCQ115H)
- Franklin Electric Pump Motor Parts