Shop All Submersible Sewage Pumps
Franklin Electric
Pump, Body Cast Iron, 480V AC, 7 1/2 hp
Mfr # 87110414-00
Zoro # G904420161
product price: $4,829.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,829.99
Free 30-Day Returns
Key Features
- HP 7-1/2
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Max. Head 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 87110414-00
- Zoro # G904420161
- UPC # 7899425577562
- Country of Origin Multiple
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 3 in |
Min. Sump Pit Dia. | 42 in |
Manufacturers Warranty Length | 2 yr |
Cord Length | 30 ft |
Body Dia. | 12 1/10 in |
Width at Widest Point | 16 2/5 in |
Overall Height | 28 9/10 in |
Discharge Dia. | 4 in |
Description
Pump, HP 7-1/2, Rated Voltage 460V, Hz 60 Hz, Phase - Pumps 3, Amps 11 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Silicon Carbide, Switch Actuation No Switch Included, Flow Rate @ 20 Ft. of Head 495 gpm, Flow Rate @ 40 Ft. of Head 240 gpm, Max. Diameter Solids 3 in, Min. Sump Pit Dia. 42 in, Body Dia. 12 1/10 in, Width at Widest Point 16 2/5 in, Overall Height 28 9/10 in, Cord Length 30 ft, Discharge 4 in Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 208-230/460V (2ZWT1)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 30 Gal. (1000100N97203)
- DAYTON White Sleeve (134240)
- KASCO Pond Bacteria Enzyme, 7 lb., Tablets (MZMP7)
- FRANKLIN ELECTRIC Pump, Body Cast Iron, 480V AC, 10 hp (87110426-00)
- ZOELLER Sewage Pump with Variable Level Float Switch (270-0005)
- DAYTON 1-1/2 HP 3" Auto Submersible Sewage Pump 230V Tether (4LE22)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0001)
- GOULDS WATER TECHNOLOGY 5 HP 4" Manual Submersible Sewage Pump 460V (WS5034D4)
- LITTLE GIANT PUMP Sewage Pump, single-phase, 4/10 hp (509412)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Manual Submersible Sewage Pump 115V (WS0511BHF)
- Franklin Electric Submersible Sewage Pumps