Shop All Submersible Sewage Pumps
Franklin Electric
Pump, Body Cast Iron, 480V AC, 5 hp
Mfr # 87110402-00
Zoro # G804420186
product price: $3,526.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,526.99
Free 30-Day Returns
Key Features
- HP 5
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 545 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 87110402-00
- Zoro # G804420186
- UPC # 7899425577326
- Country of Origin Multiple
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 3 in |
Min. Sump Pit Dia. | 42 in |
Cord Length | 30 ft |
Manufacturers Warranty Length | 2 yr |
Width at Widest Point | 16 2/5 in |
Discharge Dia. | 4 in |
Body Dia. | 12 1/10 in |
Overall Height | 27 1/5 in |
Description
Pump, HP 5, Rated Voltage 460V, Hz 60 Hz, Phase - Pumps 3, Amps 9 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Silicon Carbide, Switch Actuation No Switch Included, Flow Rate @ 10 Ft. of Head 545 gpm, Flow Rate @ 20 Ft. of Head 434 gpm, Flow Rate @ 40 Ft. of Head 141 gpm, Max. Diameter Solids 3 in, Min. Sump Pit Dia. 42 in, Body Dia. 12 1/10 in, Width at Widest Point 16 2/5 in, Overall Height 27 1/5 in, Cord Length 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gear (PPO6ZN008GG)
- ACTION PUMP Food/Chemical Piston Pump, Green Handles (EZ-55G)
- DAYTON O-Ring, 640134 (640134)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Open On Rise 575VAC (9036GG2R)
- FRANKLIN ELECTRIC Pump, Body Cast Iron, 480V AC, 7 1/2 hp (87110414-00)
- FRANKLIN ELECTRIC Pump, Body Cast Iron, 480V AC, 10 hp (87110426-00)
- ZOELLER 1 hp Residential Grinder Pump (807-0002)
- ZOELLER Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 115V (N264)
- GOULDS WATER TECHNOLOGY 3 HP 4" Manual Submersible Sewage Pump 230V (WS3032D4)
- BARNES 2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV2022DS)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0001)
- Franklin Electric Submersible Sewage Pumps