Shop All Submersible Sewage Pumps
Franklin Electric
Pump, Body Cast Iron, 230V AC, 5 hp
Mfr # 87110366-00
Zoro # G504420202
product price: $3,474.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,474.99
Free 30-Day Returns
Key Features
- HP 5
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 555 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 87110366-00
- Zoro # G504420202
- UPC # 7899425576602
- Country of Origin Multiple
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 1/2 in |
Min. Sump Pit Dia. | 42 in |
Manufacturers Warranty Length | 2 yr |
Cord Length | 30 ft |
Overall Height | 28 1/2 in |
Discharge Dia. | 3 in |
Body Dia. | 12 1/10 in |
Width at Widest Point | 15 3/5 in |
Description
Pump, HP 5, Rated Voltage 230V, Hz 60 Hz, Phase - Pumps 1, Amps 28.5 A, Motor Type Single-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Silicon Carbide, Switch Actuation No Switch Included, Flow Rate @ 10 Ft. of Head 555 gpm, Flow Rate @ 20 Ft. of Head 470 gpm, Flow Rate @ 40 Ft. of Head 235 gpm, Max. Diameter Solids 2 1/2 in, Min. Sump Pit Dia. 42 in, Body Dia. 12 1/10 in, Width at Widest Point 15 3/5 in, Overall Height 28 1/2 in, Cord Length 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Operated Drum Pump, 5 gal. Pails (32ZN71)
- AQUAMOTION Recirculation For Tankless Single Pipe Bypass Valve Kit (AMK-ODR)
- DUTTON-LAINSON G Nut And Handle 304231 (70306)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWY3)
- FRANKLIN ELECTRIC Pump, Body Cast Iron, 480V AC, 7 1/2 hp (87110414-00)
- FRANKLIN ELECTRIC Pump, Body Cast Iron, 480V AC, 10 hp (87110426-00)
- ZOELLER Waste-Mate 2 HP 2" Auto Submersible Sewage Pump 230V Tether (WD295)
- LITTLE GIANT PUMP Sewage Pump, single-phase, 4/10 hp (509412)
- GOULDS WATER TECHNOLOGY 3 HP 3" Manual Submersible Sewage Pump 230V (WS3012D3)
- DAYTON 2 HP 2" Manual Submersible Sewage Pump 230V (3BB95)
- LIBERTY PUMPS Pro370-Series 1/2 HP 115V Simplex Sewage Pump System with LE51M Pump with 10ft Cord (P372XLE51)
- Franklin Electric Submersible Sewage Pumps