Shop All Submersible Sewage Pumps
Franklin Electric
Pump, Body Cast Iron, 230V AC, 3 hp
Mfr # 87110385-00
Zoro # G904420192
product price: $3,398.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,398.99
Free 30-Day Returns
Key Features
- HP 3
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 455 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 87110385-00
- Zoro # G904420192
- UPC # 7899425576985
- Country of Origin Multiple
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 3 in |
Manufacturers Warranty Length | 2 yr |
Min. Sump Pit Dia. | 42 in |
Cord Length | 30 ft |
Body Dia. | 12 1/10 in |
Overall Height | 27 1/5 in |
Discharge Dia. | 4 in |
Width at Widest Point | 16 2/5 in |
Description
Pump, HP 3, Rated Voltage 200/230V, Hz 60 Hz, Phase - Pumps 3, Amps 16/14 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Silicon Carbide, Switch Actuation No Switch Included, Flow Rate @ 10 Ft. of Head 455 gpm, Flow Rate @ 20 Ft. of Head 330 gpm, Flow Rate @ 40 Ft. of Head 34 gpm, Max. Diameter Solids 3 in, Min. Sump Pit Dia. 42 in, Body Dia. 12 1/10 in, Width at Widest Point 16 2/5 in, Overall Height 27 1/5 in, Cord Length 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LBS4SA-PTC1-G19)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 35 GPM (6PY41)
- DAYTON Gear (PPO81N002G)
- FLOTEC Flotec Fpos Pump 1/6 Hp 115V Submersible (FP0S1300X-08)
- FRANKLIN ELECTRIC Pump, Body Cast Iron, 480V AC, 10 hp (87110426-00)
- FRANKLIN ELECTRIC Pump, Body Cast Iron, 480V AC, 7 1/2 hp (87110414-00)
- DAYTON 1-1/2 HP 2" Manual Submersible Sewage Pump 460V (4HU87)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Manual Submersible Sewage Pump 230V (WS0532BF)
- ADVANCED DRAINAGE SYSTEMS Thermoplastic Sewage Pump Basin Cover (AKP80120)
- GOULDS WATER TECHNOLOGY 1-1/2 HP 4" Manual Submersible Sewage Pump 460V (WS1534D4)
- DAYTON 1/2 HP 2" Auto Submersible Sewage Pump 230V Tether (3BB89)
- Franklin Electric Submersible Sewage Pumps