Shop All Submersible Sewage Pumps
Franklin Electric
Pump, Body Cast Iron, 230V AC, 3 hp
Mfr # 87109896-00
Zoro # G704420156
product price: $3,346.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,346.99
Free 30-Day Returns
Key Features
- HP 3
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 475 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 87109896-00
- Zoro # G704420156
- UPC # 7899425576367
- Country of Origin Multiple
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 1/2 in |
Min. Sump Pit Dia. | 42 in |
Cord Length | 30 ft |
Manufacturers Warranty Length | 2 yr |
Overall Height | 28 1/2 in |
Discharge Dia. | 3 in |
Width at Widest Point | 15 3/5 in |
Body Dia. | 12 1/10 in |
Description
Pump, HP 3, Rated Voltage 230V, Hz 60 Hz, Phase - Pumps 1, Amps 25 A, Motor Type Single-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Silicon Carbide, Switch Actuation No Switch Included, Flow Rate @ 10 Ft. of Head 475 gpm, Flow Rate @ 20 Ft. of Head 360 gpm, Flow Rate @ 40 Ft. of Head 85 gpm, Max. Diameter Solids 2 1/2 in, Min. Sump Pit Dia. 42 in, Body Dia. 12 1/10 in, Width at Widest Point 15 3/5 in, Overall Height 28 1/2 in, Cord Length 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Overhaul Kit for Ez-8 (13750005)
- APACHE Green Fuel Nozzle Splash Guard, 1-1/4" (99000248)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHN8)
- DAYTON Seal Assembly (PPTLS5013G)
- FRANKLIN ELECTRIC Pump, Body Cast Iron, 480V AC, 7 1/2 hp (87110414-00)
- FRANKLIN ELECTRIC Pump, Body Cast Iron, 480V AC, 10 hp (87110426-00)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Manual Submersible Sewage Pump 230V (WS0512BF)
- GOULDS WATER TECHNOLOGY 2 HP 2" Manual Submersible Sewage Pump 230V (WS2032BHF)
- ZOELLER Waste-Mate 1/2 HP 2" Auto Submersible Sewage Pump 115V Vertical (M292)
- FLOTEC Professional Series Cast Iron Sewage Pump 3/4 HP, Tethered Switch (E75STVT-01)
- WAYNE WATER SYSTEMS Cast Iron Sewage Pump With Tether Float Switch (WCS50T)
- Franklin Electric Submersible Sewage Pumps