Shop All Condensate Pumps
Franklin Electric
Plenum Pump
Mfr # 554221101
Zoro # G210988645
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA/UL
- Includes Check Valve, Overflow Detection Switch, Pump Switch Test Lever
- Amps 1.5 A
- Pump Type Low Profile
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 554221101
- Zoro # G210988645
- UPC # 0029753005834
- Country of Origin China
- Category Condensate Pumps
Dimensions
Cord Length | 6 ft |
Overall Height | 5.24 in |
Compatible Discharge Pipe Size | 3/8 in |
Overall Length | 11.99 in |
Compatible Intake Pipe Size | 1 1/8 in |
Manufacturer Warranty Length | 12 mo |
Overall Width | 5.03 in |
Description
Plenum Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Includes Check Valve, Overflow Detection Switch, Pump Switch Test Lever, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 45 gph, Maximum Flow Rate @ 1 Foot of Head 80 gph, Maximum Media Temperature 140 Degrees F, Plenum Rated Yes, Pump Type Low Profile, Series VCCA-20-P, Series Family VCCA, Shut Off Level 20 ft, Maximum Flow Rate @ 5 Feet of Head 70 gph, Amps 1.5 A, Compatible Discharge Pipe Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Pump, 55-001 (55-001)
- ARO Valve Plate (95837)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHG3)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554650)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554631)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554642)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554630)
- HARTELL Condensate Pump, 77 Watts, 10 in. L (KL-1DG-115)
- BECKETT Pump-230V Condensate (CB502UL)
- LITTLE GIANT Plenum Series 554221101_VCCA-20-P 3/8'' Automatic Low-Profile Condensate Pump W/ Safety Switch 75W (32A554221101)
- Franklin Electric Condensate Pumps