Shop All Booster Pumps
Franklin Electric
Multi-Stage Booster Pump, 3/4 hp, 115/230V AC, 1 Phase, 1 in NPT Inlet Size, 8 Stage
Mfr # 95881010
Zoro # G8764454
product price: $1,238.30
/ea
Free Shipping & Returns
$1,238.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 3/4 hp
- Voltage - Pumps 115/230V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 95881010
- Zoro # G8764454
- UPC # 101210050998
- Country of Origin Mexico
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Width | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 25 63/64 in |
Height | 9 3/64 in |
Compatible Intake Pipe Size | 1 in |
Intake Size | 1 in |
Intake and Discharge Size | 1 in , 1 in |
Overall Width | 6.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 9.09 in |
Overall Length | 25.98 in |
Compatible Discharge Pipe Size | 1 in |
Description
Multi-Stage Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 50 psi 14 gpm, Flow Rate @ 60 psi 13 gpm, Flow Rate @ 80 psi 11 gpm, Shut Off Pressure (Maximum) 500 psi, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems Yes, Amps 10.2/5.6, Best Efficiency Pressure 95 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP 2 Female NPT Pipe Thread x 1 Hose Barb (HFM/21T/027)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M3782)
- FILL-RITE Drive Gear (400F6563)
- PALMETTO PACKING Packing Extractor, Non-Removable, 19 In. L (1104)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (95881015)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 8 Stage (95831520)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (96064500)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 10 Stage (95882525)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 6 Stage (96061514)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (96064501)
- GOULDS WATER TECHNOLOGY Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (5HM04N11T6PBQE)
- Franklin Electric Booster Pumps