Shop All Booster Pumps
Franklin Electric
Multi-Stage Booster Pump, 3 hp, 240V AC, 1 in NPT Inlet Size, 13 Stage, 206 psi Max Pressure
Mfr # 95922513
Zoro # G8764524
product price: $606.90
/ea
Free Shipping & Returns
$606.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 3 hp
- Voltage - Pumps 240V AC
- Inlet Size - Pumps 1 in NPT
- Outlet Size - Pumps 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 95922513
- Zoro # G8764524
- UPC # 101210051674
- Country of Origin Mexico
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Height | 9 3/64 in |
Manufacturers Warranty Length | 1 yr |
Length | 23 21/32 in |
Width | 6 1/2 in |
Overall Width | 6.5 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Intake Size | 1 in |
Overall Length | 23.66 in |
Intake and Discharge Size | 1 in , 1 in |
Overall Height | 9.09 in |
Description
Multi-Stage Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 208-230V AC, Flow Rate @ 20 psi Not Applicable, Flow Rate @ 30 psi Not Applicable, Flow Rate @ 40 psi Not Applicable, Flow Rate @ 50 psi 37 gpm, Flow Rate @ 60 psi 36 gpm, Flow Rate @ 80 psi 34 gpm, Flow Rate @ 100 psi 32 gpm, Flow Rate @ 120 psi 29 gpm, Shut Off Pressure (Maximum) 205 psi, Compatible Intake Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWR9A, 2ZWT1A (21TG54)
- JABSCO Seal Mechanical, Carbon-Nitrile (18753-0241)
- AQUAMOTION Under Sink Large Systems W/ Hot Water Tanks Or Tankless Water Heaters (AMH3K-R)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR204)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 3 hp, 208 to 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (95882535)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 10 Stage (95882525)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (96061502)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (96064511)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage (95830510)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (96063002)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW69)
- Franklin Electric Booster Pumps