Shop All Booster Pumps
Franklin Electric
Multi-Stage Booster Pump, 3 hp, 208 to 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage
Mfr # 95882535
Zoro # G8764515
product price: $2,194.99
/ea
Free Shipping & Returns
$2,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 3 hp
- Voltage - Pumps 208 to 240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 95882535
- Zoro # G8764515
- UPC # 101210051506
- Country of Origin Mexico
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Height | 9 3/64 in |
Manufacturers Warranty Length | 1 yr |
Length | 36 27/32 in |
Width | 6 1/2 in |
Overall Height | 9.09 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 6.5 in |
Overall Length | 36.84 in |
Compatible Discharge Pipe Size | 1 in |
Intake Size | 1 in |
Intake and Discharge Size | 1 in , 1 in |
Compatible Intake Pipe Size | 1 in |
Description
Multi-Stage Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 20 psi Not Applicable, Flow Rate @ 30 psi Not Applicable, Flow Rate @ 40 psi Not Applicable, Flow Rate @ 50 psi 37 gpm, Flow Rate @ 60 psi 36 gpm, Flow Rate @ 80 psi 34 gpm, Flow Rate @ 100 psi 32 gpm, Flow Rate @ 120 psi 29 gpm, Shut Off Pressure (Maximum) 205 psi, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-2290 (1255AR1051MRSVV)
- ARO Service Kit (637119-C9-C)
- GOULDS WATER TECHNOLOGY Stainless Steel 2 HP Centrifugal Pump 115/230V (1ST1G4A4)
- HONEYWELL 14003294-004 Valve Repack Kit (14003294-0)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (96063003)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (96063002)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (96064500)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (96061501)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (96064501)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 8 Stage (95830710)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 17 Stage (5UWL6)
- Franklin Electric Booster Pumps