Shop All Booster Pumps
Franklin Electric
Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 5 Stage
Mfr # 96063013
Zoro # G5795937
product price: $2,023.99
/ea
Free Shipping & Returns
$2,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Inlet Size - Pumps 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 96063013
- Zoro # G5795937
- Country of Origin Mexico
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Width | 7 in |
Length | 21 5/8 in |
Compatible Discharge Pipe Size | 1 in |
Manufacturer Warranty Length | 12 mo (Date of Installation), 24 mo (Date of Manufacture) |
Overall Height | 8 in |
Intake Size | 1 1/4 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Length | 21.64 in |
Overall Width | 7 in |
Description
Multi-Stage Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi Not Applicable, Flow Rate @ 30 psi 44 gpm, Flow Rate @ 40 psi 42 gpm, Flow Rate @ 50 psi 39.5 gpm, Flow Rate @ 60 psi 37 gpm, Flow Rate @ 80 psi 29 gpm, Flow Rate @ 100 psi 18 gpm, Flow Rate @ 120 psi Not Applicable, Shut Off Pressure (Maximum) 116 psi, Compatible Intake Pipe Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Booster Pump Flange Kit, 1-1/4 In. NPT, CI (21R870)
- BANJO Pump, Engine Driven, 6-1/2 HP, Poly (200P6PRO)
- FILL-RITE Register and Faceplate Kit (KIT800LR)
- PEABODY ENGINEERING Storage Process Chemical Tank, Vertical, LDPE 1.9, Nat, 175 Gal (01-31660)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (96061502)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage (95830510)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (96061501)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 15 Stage (95880515)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (96063012)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 6 Stage (96061514)
- FLINT & WALLING Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (CJ101B103AB)
- Franklin Electric Booster Pumps