Shop All Booster Pumps
Franklin Electric
Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 10 Stage
Mfr # 95882525
Zoro # G8764506
original price:
$1,870.52
7% off
Free Shipping & Returns
$1,734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Franklin Electric
- MFR # 95882525
- Zoro # G8764506
- UPC # 101210051438
- Country of Origin Multiple
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Length | 32 5/8 in |
Width | 6 1/2 in |
Height | 9 3/64 in |
Manufacturers Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Overall Length | 32.62 in |
Manufacturer Warranty Length | 1 yr |
Intake Size | 1 in |
Overall Height | 9.09 in |
Intake and Discharge Size | 1 in , 1 in |
Overall Width | 6.5 in |
Compatible Intake Pipe Size | 1 in |
Description
Multi-Stage Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi Not Applicable, Flow Rate @ 30 psi 37.5 gpm, Flow Rate @ 40 psi 36 gpm, Flow Rate @ 50 psi 35 gpm, Flow Rate @ 60 psi 34 gpm, Flow Rate @ 80 psi 30 gpm, Flow Rate @ 100 psi 27 gpm, Flow Rate @ 120 psi 22 gpm, Shut Off Pressure (Maximum) 155 psi, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 13 Stage (45MW89)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Scfm Air (RMC-121)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZXJ8)
- ARO Plate, Valve (93275)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage (95830510)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (96063012)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (96064511)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 6 Stage (96061514)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (96063003)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 15 Stage (95880515)
- WEBSTER Spm-15-1 Booster Pump & Motor (SPM-15-1)
- Franklin Electric Booster Pumps