Shop All Booster Pumps
Franklin Electric
Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 8 Stage
Mfr # 95830710
Zoro # G8764402
Free Shipping & Returns
$1,509.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 1/2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Franklin Electric
- MFR # 95830710
- Zoro # G8764402
- UPC # 101210050448
- Country of Origin Mexico
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Width | 6 1/2 in |
Height | 9 3/64 in |
Length | 23 27/32 in |
Manufacturers Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Overall Length | 24.69 in |
Intake Size | 1 in |
Overall Width | 6.5 in |
Intake and Discharge Size | 1 in , 1 in |
Compatible Intake Pipe Size | 1 in |
Overall Height | 9.09 in |
Manufacturer Warranty Length | 1 yr |
Description
Multi-Stage Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi Not Applicable, Flow Rate @ 30 psi Not Applicable, Flow Rate @ 40 psi Not Applicable, Flow Rate @ 50 psi 10 gpm, Flow Rate @ 60 psi 9.5 gpm, Flow Rate @ 80 psi 9 gpm, Flow Rate @ 100 psi 6.5 gpm, Flow Rate @ 120 psi 4.5 gpm, Shut Off Pressure (Maximum) 150 psi, Compatible Intake Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY INSTRUMENTS VARIABLE AREA FLOW METER (GS60210AVB)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-633)
- DAYTON Nozzle, Unleaded Fuel (10J822)
- SANDPIPER Air End Kit (476.239.000)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (96064501)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 7 Stage (95882015)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 10 Stage (95882525)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 15 Stage (95880515)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (96061501)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (96063001)
- FLINT & WALLING Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 45 psi Max Pressure (CJ103201)
- Franklin Electric Booster Pumps