Shop All Pump Control Boxes
This Product is Discontinued
Franklin Electric
Motor Protector, Single Phase, 230V (Discontinued)
Mfr # 5800060100
Zoro # G5650836
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase Single
- Voltage 230
- Height (In.) 11 11/16 in
- Width (In.) 8 1/32 in
- Depth (In.) 5 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Franklin Electric
- MFR # 5800060100
- Zoro # G5650836
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 11 11/16 in |
Width (In.) | 8 1/32 in |
Depth (In.) | 5 27/32 in |
Details
Phase | Single |
Voltage | 230 |
Item | Motor Protector |
Type | Microcontroller |
HP Rating | 1/2 to 5 |
Pilot Duty Output Contact @ 480V | 230V AC DPST |
Description
Motor Protector, Phase Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.