Shop All Grinder Parts
Franklin Electric
Grinder Pump, Single Phase, 13.9A, 3450 RPM
Mfr # 515209
Zoro # G804420148
product price: $9,705.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,705.99
Free 30-Day Returns
Key Features
- Includes Alternating Control panel with 4 control floats
- Flow Rate @ 15 Ft. of Head Not Available
- Phase - Pumps 1
- Switch Actuation Triple Tether
- Flow Rate @ 10 Ft. of Head 33 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 515209
- Zoro # G804420148
- UPC # 010121152182
- Country of Origin United States
- Category Grinder Parts
Dimensions
Max. Diameter Solids | 2 in |
Manufacturers Warranty Length | 24 mo |
Cord Length | 15 ft |
Body Dia. | 36 in |
Min. Sump Pit Dia. | 36 in |
Description
Grinder Pumps, HP 2 hp, Rated Voltage 208/230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 13.9 A, Body Material Brass, Impeller Material Brass, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Triple Tether, Switch Electrical Connection Bare Wire, Off Point 8 in, On Point 21 in, Flow Rate @ 10 Ft. of Head 33 gpm, Flow Rate @ 15 Ft. of Head Not Available, Flow Rate @ 20 Ft. of Head 32 gpm, Max. Head 130 ft, Min. Sump Pit Dia. 36 in, Body Dia. 36 in, Cord Length 15 ft, Discharge 1 1/4 NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722926)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7010329861)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 1 lb. Sz (AOW 50 Micron)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370794)
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515862)
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515861)
- WALTER SURFACE TECHNOLOGIES 5/8 in.-11 Mounting Set/Ergoflex (30B030)
- BALDOR-RELIANCE Pair Eyeshields W/ On-Off Switch (GA9S)
- MAKITA FLANGE INNER 89 (MP224317-9)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM018)
- MAKITA FLANGE Inner 45 F/9554NB (MP224399-1)
- Franklin Electric Grinder Parts