Shop All Grinder Parts
Franklin Electric
Grinder Pump, Single Phase, 13.9A, 3450 RPM
Mfr # 515207
Zoro # G904420154
product price: $9,317.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,317.99
Free 30-Day Returns
Key Features
- Includes Alternating Control panel with 4 control floats
- On Point 21 in
- Phase - Pumps 1
- Hz 60 Hz
- RPM 3,450 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 515207
- Zoro # G904420154
- UPC # 010121152168
- Country of Origin United States
- Category Grinder Parts
Dimensions
Manufacturers Warranty Length | 24 mo |
Cord Length | 15 ft |
Max. Diameter Solids | 2 in |
Body Dia. | 36 in |
Min. Sump Pit Dia. | 36 in |
Description
Grinder Pumps, HP 2 hp, Rated Voltage 208/230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 13.9 A, Body Material Brass, Impeller Material Brass, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Triple Tether, Switch Electrical Connection Bare Wire, Off Point 8 in, On Point 21 in, Flow Rate @ 10 Ft. of Head 33 gpm, Flow Rate @ 15 Ft. of Head Not Available, Flow Rate @ 20 Ft. of Head 32 gpm, Max. Head 130 ft, Min. Sump Pit Dia. 36 in, Body Dia. 36 in, Cord Length 15 ft, Discharge 1 1/4 NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529331)
- 3M Flexible Hookit Sheet, 34339, P600gr, 5, PK5 (34339)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509810)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSA52)
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515862)
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515861)
- MAKITA FLANGE INNER 89 (MP224317-9)
- YELLOW JACKET Cutter Wheel, Steel, Tube Cutters (60100)
- SIOUX TOOLS 14 MINI DIE GRINDER (5053A)
- MILWAUKEE TOOL 1/4 in. Cut Off Wheel Arbor (48-07-2486)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509809)
- Franklin Electric Grinder Parts