Shop All Grinder Parts
Franklin Electric
Grinder Pump, Single Phase, 13.9A, 3450 RPM
Mfr # 515204
Zoro # G304420167
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,351.99
Free 30-Day Returns
Key Features
- Includes Control Panel with 3 control floats
- Duty Cycle Continuous
- Switch Electrical Connection Bare Wire
- Manufacturers Warranty Length 24 mo
- RPM 3,450 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Franklin Electric
- MFR # 515204
- Zoro # G304420167
- UPC # 010121152137
- Country of Origin United States
- Category Grinder Parts
Dimensions
Manufacturers Warranty Length | 24 mo |
Cord Length | 15 ft |
Max. Diameter Solids | 2 in |
Details
Item | Grinder Pump Systems |
Includes | Control Panel with 3 control floats |
Duty Cycle | Continuous |
Switch Electrical Connection | Bare Wire |
RPM | 3,450 RPM |
Amps | 13.9 A |
Hz | 60 Hz |
Rated Voltage | 208/230V |
Flow Rate @ 10 Ft. of Head | 33 gpm |
Shaft Seal Material - Pumps | Carbon, Ceramic |
Max. Head | 130 ft |
Impeller Material | Brass |
Phase - Pumps | Single |
Max. Liquid Temp. | 140 Degrees F |
Agency Compliance | cCSAus |
Flow Rate @ 20 Ft. of Head | 32 gpm |
Flow Rate @ 15 Ft. of Head | Not Available |
Off Point | 8 in |
Switch Actuation | Dual Tether |
HP | 2 hp |
On Point | 21 in |
Description
Grinder Pump Systems, HP 2 hp, Rated Voltage 208/230V, Hz 60 Hz, Phase - Pumps Single, Amps 13.9 A, Impeller Material Brass, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Dual Tether, Switch Electrical Connection Bare Wire, Off Point 8 in, On Point 21 in, Flow Rate @ 10 Ft. of Head 33 gpm, Flow Rate @ 15 Ft. of Head Not Available, Flow Rate @ 20 Ft. of Head 32 gpm, Max. Head 130 ft, Cord Length 15 ft, Max. Diameter Solids 2 in, Max. Liquid Temp. 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 9" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20919)
- WEILER 6" Double Row Knot Wire Cup Banded .035" Steel Fill 5/8"-11 UNC Nut (12686)
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 120G (63642502594)
- MIRKA Backup Pad 5" Grip (105G)
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515862)
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515861)
- SUPERIOR ELECTRIC Grinder Inner Flange Nut replaces Makita 224399-1 (IF224399-1)
- SHARK INDUSTRIES Mandrel With 1/4” and 3/8” Shoulder Screw (12935)
- METABO FACE SPANNER - OFFSET (623910000)
- BALDOR-RELIANCE Pair Eyeshields, GA11 (GA11)
- BALDOR-RELIANCE Pair Eyeshields W/ On-Off Switch (GA9S)
- Franklin Electric Grinder Parts