Shop All Grinder Parts
Franklin Electric
Grinder Pump, Single Phase, 13.9A, 3450 RPM
Mfr # 515201
Zoro # G004420160
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,773.99
Free 30-Day Returns
Key Features
- Hz 60 Hz
- Agency Compliance cCSAus
- Flow Rate @ 15 Ft. of Head Not Available
- Phase - Pumps 1
- Amps 13.9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Franklin Electric
- MFR # 515201
- Zoro # G004420160
- UPC # 010121148161
- Country of Origin United States
- Category Grinder Parts
Dimensions
Cord Length | 20 ft |
Max. Diameter Solids | 2 in |
Manufacturers Warranty Length | 24 mo |
Body Dia. | 24 in |
Min. Sump Pit Dia. | 24 in |
Description
Grinder Pumps, HP 2 hp, Rated Voltage 208/230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 13.9 A, Body Material Brass, Impeller Material Brass, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Bare Wire, Off Point 8 in, On Point 21 in, Flow Rate @ 10 Ft. of Head 33 gpm, Flow Rate @ 15 Ft. of Head Not Available, Flow Rate @ 20 Ft. of Head 32 gpm, Max. Head 130 ft, Min. Sump Pit Dia. 24 in, Body Dia. 24 in, Cord Length 20 ft, Discharge 1 1/4 NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Disc Kit, 5" (DCD050KITD01G)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in., 120G, AlO (66261055022)
- BRUSH RESEARCH MANUFACTURING CY4120SCF Abrasive Nylon Copper Center Wheel, 4" Dia., 120SC, .625" Arbor Hole, 1.437" Trim (CY4120SCF)
- MERIT Coated Quick-Change Discs2 In.III P40 Gr (69957399707)
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515861)
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515862)
- WALTER SURFACE TECHNOLOGIES 5/8 in.-11 Mounting Set/Ergoflex (30B030)
- S & H INDUSTRIES DISC BACKING PLASTIC 7" (KE77398)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509809)
- METABO 7" FLEX BACKING PAD 5/8"-11 (623281000)
- MAKITA FLANGE INNER 89 (MP224317-9)
- Franklin Electric Grinder Parts