Shop All Pump Parts
Franklin Electric
Franklin Electric 577301 Little Giant Water Pumps Automatic Pool Cover Pump
Mfr # APCP1700
Zoro # G404034615
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # APCP1700
- Zoro # G404034615
- UPC # 101211094076
- Country of Origin China
- Category Pump Parts
Description
Little Giant's uniquely designed automatic pool cover pump is ideal for removing water from all types of pool covers. The activates in approximately 2 in. of water and deactivates in approximately 1.5 in. of water and has the capacity to pump up to 1745 gallons per hour. The pump comes equipped with a low energy consumption, permanent-split capacitor (PSC) motor and a integral GFCI. The motor is mounted in a sealed, stainless steel housing and cooled by the flow of the pumping fluid over the motor housing.
Features- Automatic pool cover drainage pump
- Activates in approximately 2 in. of water
- 25 ft. power cord
- Integrated handle for easy portability
- Wide base for stability
- Mechanical float for dependability
- No assembly required
- Energy efficient motor
- Operates at 270 watts
- 1 in. FNPT discharge with garden hose adapter
- 23 Feet maximum lift
- Motor: 1/3 HP permanent split capacitor
- Maximum Head - 23 Feet
- Intermittent Liquid Temperature up to 120 Degrees Fahrenheit
- Intake: Screened
- Housing: Glass-filled polypropylene
- Shaft Seal: Nitrile
- 115 Volt: Plugs into a standard power outlet
- Dimension - 12 x 12 x 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Impeller for C218 7 in;Alfa Laval S218-02C-7-316 (S218-02C-7-316SP)
- DAYTON Cast Iron 10 HP Centrifugal Pump 208-230/460V (12A079)
- ARO Packing, U-Cup (Y186-50)
- BELL & GOSSETT Circulating Pump Coupler, Sleeve, 3J (185330)
- FRANKLIN ELECTRIC Franklin Electric 599119 Piggyback Mechanical Float Switch (599119)
- FRANKLIN ELECTRIC Relay 230V (305213961)
- FRANKLIN ELECTRIC Relay 230V (305213902)
- BELL & GOSSETT Power Pack, 1/6 HP, 1725 rpm, 115V (111031)
- BELL & GOSSETT Replacement Module For Steam Trap (600084)
- DAYTON Hex Nut Zinc Plated, 3/8-16 Zp, PK4 (PP60220G)
- ARO Std Knob 2Vlv, 1/8 3-Way, M291LS-10-2 (M291LS-10-2)
- Franklin Electric Pump Parts