Shop All Pool & Spa Pumps
Franklin Electric
Franklin Electric 505025 Little Giant Water Pumps 5 Series Submersible Utility Pump - Water Wizard
Mfr # 5MSP25
Zoro # G903986965
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 5MSP25
- Zoro # G903986965
- UPC # 101210502596
- Country of Origin China
- Category Pool & Spa Pumps
Description
Typical applications include commercial, industrial, and home uses where liquid must be transferred or recirculated.
Features- 1/6 HP shaded pole motor with overload protection
- Designed for continuous duty
- 1 in. FNPT discharge
- Pumps down to 1/8 in. (38 mm)
- Garden hose adapter
- Removable inlet screen for easy cleaning
- Epoxy coated cast aluminum housing
- Flow - 1200 GPH @ 1 ft. of Head
- Cord Length - 25 ft.
- Shut Off - 26.3 ft.
- Voltage - 115
- Hertz - 60
- Amps - 5A
- Watts - 380W
- Dimension - 9.75 x 7.5 x 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS 1/2 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Sensor (ELV280)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 115V (N267)
- DAYTON PTFE, PK4 (PPO7ZN001GG)
- ARO Spool, 94310 (94310)
- JED POOL TOOLS Pool Pump Basket Large (46-1600M)
- RULE Utility and Sump Pump, 115VAC, 110W (A53S24-GRA)
- INTEX RECREATION Filter Pump 530 Gallon (28603EG)
- GECKO ALLIANCE Gecko Alliance 3721621-1D Pump Executive 240V; 4.0 HP 2 Speed 56 Frame (WW37216211D)
- JACUZZI Jacuzzi 05386404R 4.10 in. dia. Impeller J Pump of 1.0 HP (05386404R)
- AQUA-FLO Aqua-Flo AF021070001010 115V; 0.75 HP 48Y FMHP 2 Speed Pump Flo-Master (AF021070001010)
- K2 PUMPS Variable Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE & CEC Compliant (PPV10001SPK)
- Franklin Electric Pool & Spa Pumps