Shop All Condensate Pumps
Franklin Electric
Condensate Removal Pump, 2/7 gal, 1/30 hp
Mfr # 554651
Zoro # G609232045
product price: $156.00
/ea
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Material Polypropylene
- Standards CSA, UL Listed
- Pump Type Standard
- Amps 1.5 A
- Includes Anti-Sweat Sleeve, Check Valve, Clear Tubing, OD Rigid Plastic or Copper Tubing, Tank, Tank Bracket, VC Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 554651
- Zoro # G609232045
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Cord Length | 6 ft |
Overall Width | 4.75 in |
Manufacturer Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 3/8 in |
Overall Height | 6.46 in |
Overall Length | 10.23 in |
Compatible Intake Pipe Size | 1 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Includes Anti-Sweat Sleeve, Check Valve, Clear Tubing, OD Rigid Plastic or Copper Tubing, Tank, Tank Bracket, VC Tubing, Intake Connection Style Barbed, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 54 gph, Maximum Flow Rate @ 15 Feet of Head 36 gph, Maximum Flow Rate @ 1 Foot of Head 1.3 gpm, Maximum Flow Rate @ 20 Feet of Head 0 gph, Maximum Media Temperature 284 Degrees F, Nameplate Voltage 230
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller, Aluminum (PP23013CB0201G)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 3/4HP 115V (FPZS75V)
- SJE-RHOMBUS NO Mechanical Float Switch 120/230VAC (10PMDWOP)
- DAYTON Engine Driven Centrifugal Pump, 1 HP (11G226)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554631)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554642)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554630)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554650)
- BECKETT Pump-115V In Pan Condensate W/tank (IPC13AT)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-8)
- LIEBERT Condensate Pump Kit, 208/230V (132477G1S)
- Franklin Electric Condensate Pumps