Shop All Condensate Pumps
Franklin Electric
Condensate Removal Pump, 2/7 gal, 1/30 hp
Mfr # 554642
Zoro # G609232014
product price: $155.00
/ea
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, UL Listed
- Float Material ABS
- Amps 1.5 A
- Includes Anti-Sweat Sleeve, Check Valve, Clear Tubing, OD Rigid Plastic or Copper Tubing, Tank, Tank Bracket, VC Tubing
- Tank Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Electric
- MFR # 554642
- Zoro # G609232014
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Cord Length | 6 ft |
Compatible Discharge Pipe Size | 3/8 in |
Manufacturer Warranty Length | 3 yr |
Overall Length | 10.27 in |
Overall Height | 6.84 in |
Overall Width | 5.08 in |
Compatible Intake Pipe Size | 1 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Includes Anti-Sweat Sleeve, Check Valve, Clear Tubing, OD Rigid Plastic or Copper Tubing, Tank, Tank Bracket, VC Tubing, Intake Connection Style Barbed, Maximum Feet of Head 21 ft, Maximum Flow Rate @ 10 Feet of Head 60 gph, Maximum Flow Rate @ 15 Feet of Head 42 gph, Maximum Flow Rate @ 1 Foot of Head 1.4 gpm, Maximum Flow Rate @ 20 Feet of Head 10 gph, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 115
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP Air Diaphragm Pump V224BN (V224BN)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ3)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5.5P-M622)
- PROCON Rotary Vane Pump, 3/8 In, 154 GPH, GPH: 140 (103A140F31RA 250)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554650)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554651)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554631)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554630)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/50 hp, 115V AC (554415)
- HARTELL High Volume Commercial Grade Condensate (L4X-115/230 W/ALT INLET)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553211)
- Franklin Electric Condensate Pumps