Shop All Floor Cleaners and Maintainers
Franklin Cleaning Technology
Franklin Cleaning Technology FKLF330225 5gal Cube Dimension Labor Reducing Floor Finish
Mfr # F330225
Zoro # G304129213
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Cleaning Technology
- MFR # F330225
- Zoro # G304129213
- UPC # 785990330251
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Description
Features:
- The exclusive APT Polymer System gives this specially formulated floor finish exceptional durability and repairability
- Leaves floor with a beautifully shiny wet look
- Abrasion-resistant finish remains neat, fighting against scuffs and heel marks. Finish requires fewer floor burnishings per week, reducing labor costs
- Easy-to-apply product, with very little mop drag, allows greater efficiency and quicker application
- Long-lasting finish will not embed dirt or soils, saving cleaning time and creating an attractive image
- Applicable Material: Vinyl Composition Tile (VCT), Solid Vinyl Tile (SVT), Linoleum, Sheet Vinyl, Laminates, Asphalt, Sealed Cement/Concrete, Sealed Terrazzo
- Application: Floor Finish/Sealant
- Capacity: 5 gal
- Chemical Compound: NJ TSRN, Dipropylene Glycol Methyl Ether, Diethylene Glycol Ethyl Ether, Tributoxyethyl Phosphate
- Pack Type: Dispenser Box
- Physical Form: Liquid
- Scent : Unscented
- Dimension: 10.875" H x 11.250" W x 11.250" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Pipe and Tube Brush Handle, 1 in Dia, Stainless Steel; Polypropylene (5350)
- ALPINE INDUSTRIES Automatic Liquid Spray Hand Sanitizer/Soap Dispenser, 1200mL, White (430-S)
- KRAFT TOOL Drywall Texture Single Brush, 6" dia. (DW116)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- SCOTCHGARD Floor Protector, Liquid, 1 gal, Bag, PK2 (PS1G)
- BEAUMONT PRODUCTS 1235 CLR WD Paste Wax (887101016)
- ZEP Concrete Floor Cleaner, Powder, 500lb, Drum (72380)
- NAMCO MANUFACTURING Floor Wash 5000, Multi-Surface Floor Scrubber (4588)
- PROFESSIONAL EASY-OFF® Concentrated Neutral Cleaner, 1 gal bottle, PK2 (36241-89770)
- BETCO Daily Scrub SC Floor Cleaner, Characteristic Scent, 32 oz Bottle, 6PK (1884800)
- TOUGH GUY Sweeping Compound Oil Based with Grit (33NU42)
- Franklin Cleaning Technology Floor Cleaners and Maintainers