Shop All Bathroom Cleaners
This Product is Discontinued
Franklin Cleaning Technology
Formula 900 Soap Scum Remover, Liquid, 1 gal. Bottle, PK4 (Discontinued)
Mfr # FRK F967022
Zoro # G9252815
This Product is Discontinued
Key Features
- Size 1 gal
- Container Type Bottle
- Cleaner Form Liquid
- Chemicals For Use On Ceramic;Fiberglass;Glass;Metal;Plastic
- Net Weight 34 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Cleaning Technology
- MFR # FRK F967022
- Zoro # G9252815
- UPC # 10785990967010
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 gal |
Details
Container Type | Bottle |
Cleaner Form | Liquid |
Chemicals For Use On | Ceramic;Fiberglass;Glass;Metal;Plastic |
Net Weight | 34 lbs |
Application | Bathroom Fixtures;Shower Stalls;Toilet Bowls;Tubs;Walls |
Description
Franklin Cleaning Technology® Formula 900 Soap Scum Remover, Liquid, 1 gal. Bottle, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.