Shop All Washroom Accessories
This Product is Discontinued
Franklin Brass
Wire Soap Dish, 8-5/8x1-21/64x4-1/4In (Discontinued)
Mfr # B9789
Zoro # G8704254
This Product is Discontinued
Key Features
- Depth 4-1/4"
- Height 8-5/8"
- Color Silver
- Mounting Front Wall Mounted
- Finish Bright Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # B9789
- Zoro # G8704254
- UPC # 071862986085
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 4-1/4" |
Height | 8-5/8" |
Width | 1-21/64" |
Overall Dimensions - H x W x D | 8 5/8 in x 1 3/8 in x 4 1/4 in |
Details
Item | Wire Soap Dish |
Color | Silver |
Mounting | Front Wall Mounted |
Finish | Bright Stainless Steel |
Material | Stainless Steel |
Includes | (2) Screws |
Product Type | Wire Soap Dish |
Description
Wire Soap Dish, Finish Bright Stainless Steel, Material Stainless Steel, Overall Depth 4 1/4 in, Overall Height 8 5/8 in, Overall Width 1 3/8 in, Product Type Wire Soap Dish, Color Silver, Includes (2) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.