Shop All Bath Towel Bars and Hooks
Franklin Brass
Towel Shelf, SS, 8-1/2x26-1/8x9-7/8In
Mfr # 2780SSA1
Zoro # G8704236
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8-1/2"
- Color Silver
- Number of Shelves 1
- Finish Bright Stainless Steel
- Overall Length 26-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 2780SSA1
- Zoro # G8704236
- UPC # 885785395974
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 8-1/2" |
Overall Length | 26-1/8" |
Overall Depth | 9-7/8" |
Overall Width | 26 1/8 in |
Bar Width | 24 in |
Overall Dimensions - H x W x D | 8 1/2 in x 26 1/8 in x 9 7/8 in |
Details
Item | Towel Shelf |
Color | Silver |
Number of Shelves | 1 |
Finish | Bright Stainless Steel |
Number of Bars | 1 |
Material | 304 Stainless steel |
Number of Towel Bars | 1 |
Includes | (4) Screws |
Mounting Type | Exposed Mount |
ADA Compliant | No |
Product Type | Bathroom Shelf |
Bar Material | Stainless Steel |
Center to Center Hole Distance | 24 in |
Basic Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Description
Towel Shelf, ADA Compliant No, Bar Material Stainless Steel, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Bright, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 9 7/8 in, Overall Height 8 1/2 in, Overall Width 26 1/8 in, Includes Mounting Hardware Yes, Product Type Towel Shelf, Color Silver, Includes (4) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-421 GLOBE VALVE (103-104)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/2 In, 316SS (SBX61900-SP)
- RINNAI Vent Kit B 431/556'S Size 9.5-15.75 (FOT-152)
- DIXON SS Ball Valve, Full Port, 1/4" (SSBV25)
- FRANKLIN BRASS Towel Shelf, SS, 8-1/2x18x9-7/8In (2781SSA1)
- FRANKLIN BRASS Bathroom Hook, 2 Hook, 2-13/16In D, Chrome (9002PC)
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- LIBERTY HARDWARE FOUNDATION TWL BAR 18""CH (FNDS18-PC)
- KOHLER Honesty 18 Towel Bar (26633-2MB)
- MOEN Summit Robe Hook in Brushed Nickel (YB6303BN)
- KINGSTON BRASS Freestanding Stainless Steel Towel Holder, Oil Rubbed Bronze (CCS6025)
- Franklin Brass Bath Towel Bars and Hooks