Shop All Bath Towel Bars and Hooks
Franklin Brass
Towel Shelf, SS, 8-1/2x18x9-7/8In
Mfr # 2781SSA1
Zoro # G8704245
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8-1/2"
- Color Silver
- Number of Shelves 1
- Finish Bright Stainless Steel
- Overall Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 2781SSA1
- Zoro # G8704245
- UPC # 885785441732
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 8-1/2" |
Overall Length | 18" |
Overall Depth | 9-7/8" |
Overall Width | 20 1/8 in |
Overall Dimensions - H x W x D | 8 1/2 in x 20 1/8 in x 9 7/8 in |
Bar Width | 18 in |
Details
Item | Towel Shelf |
Color | Silver |
Number of Shelves | 1 |
Finish | Bright Stainless Steel |
Number of Bars | 1 |
Material | 304 Stainless steel |
Number of Towel Bars | 1 |
Includes | (4) Screws |
Mounting Type | Exposed Mount |
ADA Compliant | No |
Product Type | Bathroom Shelf |
Basic Material | Stainless Steel |
Bar Material | Stainless Steel |
Center to Center Hole Distance | 18 in |
Includes Mounting Hardware | Yes |
Description
Towel Shelf, ADA Compliant No, Bar Material Stainless Steel, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Bright, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 9 7/8 in, Overall Height 8 1/2 in, Overall Width 20 1/8 in, Includes Mounting Hardware Yes, Product Type Towel Shelf, Color Silver, Includes (4) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS SGF-10MS Replacement for3M HF10-MS by Swift Green Filters (SGF-10MS)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1/2" (4307001156)
- AMERICAN FILTER CO AFC Brand AFC-RF-L7, Compatible to LG Lt1000p Refrigerator Water Filters (1PK) Made by AFC (Lt1000p-AFC-RF-L7-1-93085)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 3/4" (34-720A)
- FRANKLIN BRASS Bathroom Hook, 2 Hook, 2-13/16In D, Chrome (9002PC)
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- DELTA Stryke 8 Mini Towel Bar (77608-CZ)
- DELTA Stryke 8" Mini Towel Bar Champagne Bronze (77608-CZ)
- KOHLER Honesty Towel Arm (26637-BN)
- MOEN Economy Towel Ring Bright Chrome (950)
- DELTA Delta Lahara, 24", Towel Bar (73824)
- Franklin Brass Bath Towel Bars and Hooks