Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Franklin Brass
Towel Shelf, SS, 3x25-2/3x9-1/8In (Discontinued)
Mfr # 5557
Zoro # G8704062
This Product is Discontinued
Key Features
- Finish Bright Stainless Steel
- Collection Century
- Overall Height 3"
- Number of Shelves 1
- Overall Length 25-2/3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 5557
- Zoro # G8704062
- UPC # 079171555718
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 3" |
Overall Length | 25-2/3" |
Overall Depth | 9-1/8" |
Overall Dimensions - H x W x D | 3 in x 9 1/8 in |
Details
Item | Towel Shelf |
Finish | Bright Stainless Steel |
Collection | Century |
Number of Shelves | 1 |
Material | Stainless Steel |
Number of Towel Bars | 1 |
Includes | (4) Screws |
Mounting Type | Concealed Mount |
Color | Silver |
Product Type | Bathroom Shelf |
Description
Towel Shelf, Product Type Towel Shelf, Mounting Type Concealed, Overall Height 3 in, Overall Depth 9 1/8 in, Material Stainless Steel, Finish Bright Stainless Steel, Color Silver, Includes (4) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.