Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Franklin Brass
Towel Ring, Satin Nickel, Astra, 6-1/8 In (Discontinued)
Mfr # 127775
Zoro # G1967808
This Product is Discontinued
Key Features
- Finish Satin Nickel
- Collection Astra
- Overall Height 7 13/32 in
- Ring Height 6 1/8 in
- Ring Width 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 127775
- Zoro # G1967808
- UPC # 885785277751
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 7 13/32 in |
Ring Height | 6 1/8 in |
Ring Width | 6 1/8 in |
Overall Depth | 2 1/8 in |
Details
Item | Towel Ring |
Finish | Satin Nickel |
Collection | Astra |
Material | Zinc |
Includes | (2) Screws |
Color | Nickel |
Product Type | Tower Holder and Hardware |
Description
Towel Ring, Finish Satin Nickel, Material Zinc, Ring Height 6 1/8 in, Ring Width 6 1/8 in, Product Type Towel Ring, Color Nickel, Includes (2) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.