Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Franklin Brass
Towel Bar, Stainless Steel, Century, 24In (Discontinued)
Mfr # 5524
Zoro # G8704017
This Product is Discontinued
Key Features
- Finish Bright
- Collection Century
- Bar Length 24 in
- Overall Height 2 in
- Overall Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 5524
- Zoro # G8704017
- UPC # 079171552403
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 2 in |
Overall Length | 26 in |
Overall Depth | 3 1/2 in |
Overall Width | 26 in |
Overall Dimensions - H x W x D | 2 in x 26 in x 3 1/2 in |
Bar Width | 24 in |
Details
Item | Towel Bar |
Finish | Bright |
Collection | Century |
Includes | (4) Screws |
Material | Stainless Steel |
Color | Silver |
Product Type | Tower Holder and Hardware |
Basic Material | Stainless Steel |
Description
Towel Bar, Bar Width 24 in, Finish Bright, Basic Material Stainless Steel, Overall Depth 3 1/2 in, Overall Height 2 in, Overall Width 26 in, Product Type Towel Bar, Color Silver, Includes (4) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.