Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Franklin Brass
Towel Bar, Satin Nickel, Astra, 24In (Discontinued)
Mfr # 127763
Zoro # G8703983
This Product is Discontinued
Key Features
- Finish Satin Nickel
- Collection Astra
- Bar Length 24 in
- Overall Height 2 1/2 in
- Overall Length 26 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 127763
- Zoro # G8703983
- UPC # 885785277638
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 2 1/2 in |
Overall Length | 26 1/4 in |
Overall Depth | 3 1/2 in |
Overall Width | 26 1/4 in |
Overall Dimensions - H x W x D | 2 1/2 in x 26 1/4 in x 3 1/2 in |
Bar Width | 24 in |
Details
Item | Towel Bar |
Finish | Satin Nickel |
Collection | Astra |
Includes | (4) Screws |
Material | Zinc |
Color | Nickel |
Product Type | Tower Holder and Hardware |
Basic Material | Zinc |
Description
Towel Bar, Bar Width 24 in, Finish Satin Nickel, Basic Material Zinc, Overall Depth 3 1/2 in, Overall Height 2 1/2 in, Overall Width 26 1/4 in, Product Type Towel Bar, Color Nickel, Includes (4) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.