Shop All Bath Towel Bars and Hooks
Franklin Brass
Towel Bar, Polished Chrome, Jamestown, 24In
Mfr # 9024PC
Zoro # G8704105
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Jamestown
- Bar Length 24 in
- Overall Height 3 5/8 in
- Color Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 9024PC
- Zoro # G8704105
- UPC # 079171902451
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 3 5/8 in |
Overall Length | 26 1/4 in |
Overall Depth | 2 1/2 in |
Overall Width | 26 1/4 in |
Overall Dimensions - H x W x D | 3 5/8 in x 26 1/4 in x 2 1/2 in |
Bar Width | 24 in |
Details
Item | Towel Bar |
Collection | Jamestown |
Color | Chrome |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Zinc |
Includes | (4) Screws |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Center to Center Hole Distance | 24 in |
Basic Material | Zinc |
Bar Material | Zinc |
Includes Mounting Hardware | Yes |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 1/2 in, Overall Height 3 5/8 in, Overall Width 26 1/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Chrome, Includes (4) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI11)
- APOLLO VALVES Backflow Preventer Repair Kit (4A00410)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline, Handle Type: Flag (7051890)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF9)
- FRANKLIN BRASS Towel Shelf, SS, 8-1/2x18x9-7/8In (2781SSA1)
- FRANKLIN BRASS Bathroom Hook, 2 Hook, 2-13/16In D, Chrome (9002PC)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Open Shelving, Bathroom Shelf with 2 Towel Rods (ANDO724WH)
- BESTCARE Bathroom Hook, 1 Hook, 5-1/8" H, 7/8" D (WH1830A-SLPT)
- TAYMOR Towel Ring, Polished Chrome, Sunglow, 6 In (01-9404)
- DELTA Trinsic 24 Double Towel Bar (75925-SS)
- MOEN Eva Towel Ring Brushed Nickel (YB2886BN)
- Franklin Brass Bath Towel Bars and Hooks