Shop All Toilet Paper Dispensers & Holders
This Product is Discontinued
Franklin Brass
Toilet Paper Holder, Single Post, Nickel (Discontinued)
Mfr # 127772
Zoro # G6006777
This Product is Discontinued
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity (1) Roll
- Dispenser Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 127772
- Zoro # G6006777
- UPC # 885785277720
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 27 3/4 in |
Height | 2 1/4 in |
Depth | 3 1/2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | (1) Roll |
Dispenser Material | Steel |
Color | White |
Product Series | Franklin Brass(R) |
Series | Astral |
Mounting Type | Wall Mounted |
Finish | Satin |
Material | Zinc |
Includes | Set Screw |
Holder Style | Double Post |
Features | Set Screw Installation |
Ligature Resistant | No |
Dispenser Capacity | (1) Roll |
Toilet Paper Type | Standard Core |
ADA Compliance | No |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Franklin Brass(R), Dispenser Capacity (1) Roll, Steel, Finish Satin, White, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/4 in, Width 27 3/4 in, Depth 3 1/2 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.