Shop All Toilet Paper Dispensers & Holders
Franklin Brass
Toilet Paper Holder, Double Post, Chrome
Mfr # 9008PC
Zoro # G5869105
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Zinc
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 9008PC
- Zoro # G5869105
- UPC # 079171900853
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 2 3/4 in |
Width | 9 1/8 in |
Depth | 3 5/8 in |
Dispenser Height | 6.25 in |
Dispenser Depth | 3 5/8 in |
Dispenser Width | 6.25 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Franklin Brass(R), Dispenser Capacity (1) Roll, Zinc, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 3/4 in, Width 9 1/8 in, Depth 3 5/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017703)
- VECTAIRE Airloop Toilet Bowl Clip Air Freshener - Clip - 3000 ft³ - Linen Breeze , 10PK (VTSLOOPLIN)
- BRUSH RESEARCH MANUFACTURING 93DSN M16 Cleaning Brush, .437 Trim, 7.00 OAL (93DSN)
- EWBANK Compact Carpet Shampooer with Portable Upholstery Brush & Shampoo (250/265)
- BOBRICK Toilet Tissue Dispenser (685)
- DELTA Trillian Tissue Holder (74355)
- VONDREHLE Vondrehle HDSBT1 Plastic Standard Bath Tissue Dispenser (1565779)
- DELTA Tissue Holder (73850-CZ)
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- ACORN CONTROLS Toilet Paper Holder, Recessed (1840FA)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- Franklin Brass Toilet Paper Dispensers & Holders