Shop All Washroom Accessories
This Product is Discontinued
Franklin Brass
Shower Rod, Chrome, 72 In L, 1 In Dia. (Discontinued)
Mfr # 338
Zoro # G2819516
This Product is Discontinued
Key Features
- Color Silver
- Mounting Wall Mounted
- Rod or Track Length 72"
- Rod Dia. 1"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 338
- Zoro # G2819516
- UPC # 79171177613
- Country of Origin China
- Category Washroom Accessories
Dimensions
Rod or Track Length | 72" |
Rod Dia. | 1" |
Details
Item | Shower Rod |
Color | Silver |
Mounting | Wall Mounted |
Finish | Chrome Plated |
Material | Aluminum |
Standards | B221-13 |
Weight Capacity | 12 lb. |
Rod or Track Material | Aluminum |
Includes | (4) Screws |
Description
Shower Rod, Single, Silver, Material Aluminum, Aluminum Finish, Wall Mounted, Length (In.) 72, Width (In.) 71-32/32, Height (In.) 1, Depth (In.) 2-1/2, Dia. (In.) 1 in, Projection (In.) 72, Includes (4) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.