Shop All Washroom Accessories
This Product is Discontinued
Franklin Brass
Shower Rod, Bright SS, 60In (Discontinued)
Mfr # 176-5
Zoro # G9695226
This Product is Discontinued
Key Features
- Color Silver
- Rod or Track Length 60 in
- Finish Bright Stainless Steel
- Rod Dia. 1"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Franklin Brass
- MFR # 176-5
- Zoro # G9695226
- UPC # 079171176999
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Rod or Track Length | 60 in |
Rod Dia. | 1" |
Details
Item | Shower Rod |
Color | Silver |
Finish | Bright Stainless Steel |
Material | Stainless Steel |
Rod or Track Material | Stainless Steel |
Includes | (4) Screws |
Product Type | Shower Curtain Rod |
Description
Shower Rod, Finish Bright Stainless Steel, Includes (4) Screws, Length 60 in, Material Stainless Steel, Product Type Shower Curtain Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.